Beli vga to hdmi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Trimate HDMI-Vga Conversion CableDeskripsi:This is a conversion cable that can convert the video signal of a computer equipped with an HDMI terminal and output it to a display equipped with a VGA (D-sub15pin) input terminal.For PCs equipped with HDMI terminals, monitors equipped with VGA terminals, etc.atribut:
- Color: Black
- Connector 1: HDMI
- Connector 2: VGA
- Conversion Type: Male - Male
- Male Mounting: HDMI, VGA
- Plug: Gold plate
- Taffware Kabel Adapter HDMI ke VGA FemaleDeskripsi:Kabel konverter dari HDMI ke VGA. Dengan adapter ini Anda dapat menampilkan layar laptop ke layar TV atau monitor yang menggunakan port VGAatribut:
- Color: Black
- Vention Kabel VGA to HDMIDeskripsi:Function:- VGA to hdmi- VGA to HDMI Converter- Adapter from VGA to hdmi- VGA to hdmi Adapter- VGA hdmi Converter- VGA hdmi adapter- 3.5mm audio output- micro usb poweratribut:
- Connector B: HDMI-Compatible
- Gender: Male-Female
- Type: VGA Cables
- Length (m): 0.15
- Connector A: VGA
- Outer Diameter (mm): 4.9
- Application: Projector, Computer, Multimedia, Monitor, TV BOX, Television, Computer, Multimedia, Monitor, Projector, Television
- Certification: CE,FCC,RoHS
- Shielding: Foil
- Vention Kabel HDMI to VGA Male to Male with Audio and Poweratribut:
- AWG: 32AWG
- Connector Interface: HDMI Male to VGA Male with USB and 3.5mm Audio
- Connector Material: HDMI & VGA : Gold-Plated; USB & 3.5mm : Nickel-Plated
- Chipset: VGA: AG6200
- Conductor: Tinned-Copper
- Jacket: PVC
- Shell: PVC
- Shielding: Aluminium Foil+Metal Braided
- Vention Kabel HDMI to VGA ConverterDeskripsi:-HDMI to VGA. This is the cable ONLY converters from HDMI to VGA, NOT VGA to HDMI. Connects an HDMI compatible device to a monitor or projector with VGA port easily; a VGA cable is required.- COMPACT DESIGN : Tuck this lightweight gadget into your bag or pocket to do a business presentation with your laptop and projector, or extend your desktop screen to a monitor or TV.- SUPERIOR STABILITY : Built-in advanced IC chip converts HDMI digital signal to VGA analog signal; It is NOT a bi-directional converter and cannot transmit signals from VGA to HDMI.- ENJOY LARGER DISPLAY: Support full HD resolution up to 1920*1080 @60hz refresh rate so you will never miss frame and detail while watch a movie, playing games on larger display.atribut:
- Cable Length (m): 0.15
- Color: Black
- Type: HDMl male,VGA female
- Connector: Gold-Plated
- Conductor: High Puirity Caopper
- Jacket: PVC
- Shell Material: ABC
- Shielding: Alumiinium Foil
- Wire Gauge: 30AWG
- Orico VGA/HDMI Adapter Cableatribut:
- Material: PVC
- Output Interface: DVI * 1 (Female)
- Input Interface: DP (Male)
- Resolution: 1920*1080@60HZ
- Extech Weather StationDeskripsi:Cabled and wireless weather stations connect to one or more outdoor sensors. The sensors then transmit temperature, relative humidity, wind velocity and direction, and rainfall readings wirelessly to the base at a regular frequency. The readings from one or more sensors and ambient conditions can be viewed on the base display.
- Taffware Adapter HDMI ke VGA & AUX 1080PDeskripsi:Bagi Anda yang masih menggunakan colokan dengan tipe VGA di masa sekarang mungkin membutuhkan adaptor ini agar dapat menyesuaikan dengan port HDMI. Hadir dengan ukuran minimalis serta penggunaan yang mudah alat ini merupakan solusi bagi Andaatribut:
- Dimensions (mm): 50x23x15
- Material: ABS
- Ainex HDMI to D-Sub 15Pin HDMI to VGA CableDeskripsi:[HDMI ⇔ D-sub 15pin] Outputs video from an HDMI port on a personal computer to a display / projector equipped with a VGA port.atribut:
- Cable Length (m): About 2
- Color: Black
- Conversion Type: Male - Male
- Female Mounting: Micro USB type-B (for power supply)
- Male Mounting: HDMI (Type A 19 pin)/Mini VGA (D-Sub 15 pin)
- Taffware USB Type C 3.1 to USB 3.0 HDMI USB Type CDeskripsi:Adaptor ini berfungsi untuk mengubah port USB Type-C menjadi 3 buah port berbeda, yaitu USB 3.0, HDMI dan USB Type-C Female. Mendukung transmisi video HDMI dengan resolusi 4K 30 Hz, sehingga adaptor ini jadi pilihan terbaik untuk Anda memiliki port terbatasatribut:
- Dimensions (cm): 5.8x5x1
- Cable Length (cm): 10
- Transfer Rate (Gb/s): 18
- Material: TPE dan Plastik
- Vention Kabel HDMI to DVI Bidirectional DVI-D 24+1 to HDMI 1080Patribut:
- Connector Interface: HDMI Male to DVI-D (24+1)
- Connector Material: Gold-plated
- Conductor: High Purity Copper
- Shielding: Aluminium Foil+Metal Braided
- Jacket: PVC
- UGREEN HDMI AdapterDeskripsi:Adapter Converter Mini DP to HDMI / VGA UGREEN MD108 Thunderbolt 2 4K 30Hz.atribut:
- Color: Black
- Compatibility: Universal Compatibility, Mirror Mode / Extend Mode, Support HDMI Audio, Thunderbolt 2
- Resolution Max. (K): 40 (30Hz)
- Dimensions (mm): 62x40x15
- What is in The Box: 1x UGREEN Mini DP to HDMI/VGA MD108 Thunderbolt 2
- UGREEN Adapter USB C to LAN RJ45 EthernetDeskripsi:Speedy, Yet ReliableAllowing you to surf the internet with up to 1000Mbps super fast speed, UGREEN USB C Gigabit Ethernet Adapter is a perfect solution to buffer-free movie streaming, online gaming, data transferring and video conferencing. Compared to WIFI, USB-C to RJ45 Gigabit Adapter delivers faster internet speed for livestream and more stable wired network connection. It's good for avoidingVersatile & PortableThe USB-C Gigabit Network Adapter offers a convenient and inexpensive way to protect or replace the RJ45 LAN port of your laptop. Plus, the Type C Network Adaptor enables Non-RJ45 device like Chromebooks/iPad Pro/Android to use stable and speedy wired internet. Lightweight and compact size makes this USB Gigabit Ethernet Adapter a perfect companion for travel.Easy Driver Installation1. Driver free on Max OS X, Windows 10/8/8.1 and Chrome OS.2. Plug & play on iPad Pro 2020/2018, Android phones like Samsung S20/Note10 Plus.3. For Windows 7/XP/Vista, Linux, driver can be downloaded from the included driver disc.Universal CompatibleApple: iPad Pro 2020/2018, MacBook Pro 2020/2019, MacBook Air 2020/2019, MacBook 12", iMac Pro, Mac Mini;Samsung: Galaxy Note10 Plus, S20, S20 Ultra, S20 Plus, S10, S10+, S9, S9+, S8, S8+;Huawei: P40/Mate 30 Pro, MateBook 13/14, MateBook X Pro;Dell: XPS 13/15 2020 Laptop, XPS 13 9360/9370, Dell Latitude 7300, Inspiron 15 7000 Laptop;Lenovo: Yoga 900/910/920, Yoga 730, Ideapad 720s, Thinkpad X1, ThinkPad T470, ThinkPad X270, Legion Y520 ;Asus: ZenBook 3 UX390UA / Deluxe UX490UA / Flip S UX370UA, Chromebook Flip C302CA / C213SA, Zen AiO All In One PC;Acer: Aspire V Nitro / Switch Alpha 12;HP: EliteBook 840/830, Envy 13, Pavilion x360;Microsoft: Surface Book 7, Surface Book 2, Surface Pro 7, Surface Pro X, Surface Laptop 3;Xiaomi: Mi 10 Pro, Mi Laptop Air; Alienware 13 / 15 / 17, Razor Blade Pro/Stealth;Google: Pixelbook Go, Pixelbook;atribut:
- Color: Space Grey
- Dimensions (mm): 60x23.9x15.8
- Output: RJ45
- Input: USB-C
- Length (cm): 10
- Transmission Rate (Mbps): 10/100/1000
- Vention Kabel VGA Male to Male Digital Video HDTVatribut:
- Connector Material: Gold-plated
- Jacket: PVC
- Shell: PVC
- Trimate Hdmi To Vga Conversion CableDeskripsi:This is a conversion adapter that can output the video signal of a computer equipped with an HDMI terminal to a display equipped with a VGA (D-sub15pin) input terminal. Max resolution 1920x1080Connect a PC equipped with an HDMI terminal to a monitor equipped with a VGA terminalatribut:
- Cable Length (cm): 15
- Conversion Type: Male-female
- Male Mounting: HDMI (male)
- Supported Resolution: 1920x1080
- Dimensions (mm): 45x14x45
Daftar Harga vga to hdmi Terbaru January 2026
| Trimate HDMI-Vga Conversion Cable | Rp339.900 |
| Taffware Kabel Adapter HDMI ke VGA Female | Rp15.900 |
| Vention Kabel VGA to HDMI | Rp179.900 |
| Vention Kabel HDMI to VGA Male to Male with Audio and Power | Rp149.900 |
| Vention Kabel HDMI to VGA Converter | Rp98.900 |
| Vention HDMI to VGA Converter | Rp209.900 |
| Orico VGA/HDMI Adapter Cable | Rp349.900 |
| Extech Weather Station | Rp6.999.900 |
| Taffware Adapter HDMI ke VGA & AUX 1080P | Rp16.900 |
| Ainex HDMI to D-Sub 15Pin HDMI to VGA Cable | Rp379.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)